Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M4
Mfr # 451-15-20-M4-ES-55
Zoro # G508258177
Sold in multiples of 3 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.79 in
- Thread Size M4
- Mounting Compressor; Motor; Pump
- Resistant To Abrasion; Wear
- Stud Length 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 451-15-20-M4-ES-55
- Zoro # G508258177
- UPC # 664423474116
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.79 in |
Thread Size | M4 |
Stud Length | 0.39 in |
Tap Depth | 0.16 in |
Overall Diameter | 0.59 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Motor; Pump |
Resistant To | Abrasion; Wear |
Maximum Load Downward Compression | 53 lbf |
Isolator Material | Natural Rubber |
Vibration Isolator Style | One Tapped Hole and One Threaded Stud |
Durometer | 55A |
Stud or Tap Material | Grade 304 Stainless Steel |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Sideways Shear | 268 lbf |
Shape | Cylindrical |
Description
Vibration Isolation Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 53 lbf, Overall Diameter 0.59 in, Height 0.79 in, Stud Length 0.39 in, Maximum Load Sideways Shear 268 lbf, Thread Size M4, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.34 lb (48-22-3080)
- WESTWARD #7 3-5/8" Cobalt 135 Deg. Jobber Length Drill Bit (5PLY8)
- WIHA 4 1/2 in Precision Diagonal Cutting Plier Semiflush Cut Uninsulated (32702)
- WIHA Drive-Loc VI Wallet 32 Pc. Set (28188)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-20-M10-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-20-M10-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (351-75-55-M12-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.2-30-20-22-5/16-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (452-100-40-M16-E-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-25-M12-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (351-60-30-M10-EE-55)
- J.W. Winco Mounts and Vibration Control