Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M4
Mfr # 351-15-25-M4-ES-55
Zoro # G208258040
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.98 in
- Thread Size M4
- Resistant To Abrasion; Wear
- Mounting Compressor; Motor; Pump
- Tap Depth 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 351-15-25-M4-ES-55
- Zoro # G208258040
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.98 in |
Thread Size | M4 |
Tap Depth | 0.16 in |
Stud Length | 0.39 in |
Overall Diameter | 0.59 in |
Details
Item | Vibration Isolation Mount |
Resistant To | Abrasion; Wear |
Mounting | Compressor; Motor; Pump |
Durometer | 55A |
Maximum Load Downward Compression | 53 lbf |
Vibration Isolator Style | One Tapped Hole and One Threaded Stud |
Shape | Cylindrical |
Maximum Operating Temperature | 176 Degrees F |
Isolator Material | Natural Rubber |
Maximum Load Sideways Shear | 211 lbf |
Stud or Tap Material | Steel |
Description
Vibration Isolation Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 53 lbf, Overall Diameter 0.59 in, Height 0.98 in, Stud Length 0.39 in, Maximum Load Sideways Shear 211 lbf, Thread Size M4, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Fiberglass (AM5BRFG)
- PROTO Ratcheting Wrench, Head Size 7/8 in. (JSCR28T)
- PROTO 1" Drive O Ring Black Oxide (J10000R1)
- CENTURY DRILL & TOOL Sds Plus 4-Cutter Drill Bit 3/4" Cutting Length 10" Overall Length 12" (83148)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.3-30-20-22-5/16-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-50-M10-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-20-M8-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-40-M12-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-70-30-M10-ES-55)
- ZORO SELECT Vibration Isolator, 720 Lb Max, 1/2-13 (2NPF7)
- J.W. Winco Cylindrical Vibration Isolators