Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M4
Mfr # 351-15-20-M4-EE-55
Zoro # G908258180
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.79 in
- Thread Size M4
- Mounting Compressor; Motor; Pump
- Resistant To Abrasion; Wear
- Maximum Operating Temperature 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 351-15-20-M4-EE-55
- Zoro # G908258180
- UPC # 664423443488
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.79 in |
Thread Size | M4 |
Tap Depth | 0.16 in |
Overall Diameter | 0.59 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Motor; Pump |
Resistant To | Abrasion; Wear |
Maximum Operating Temperature | 176 Degrees F |
Durometer | 55A |
Maximum Load Sideways Shear | 268 lbf |
Maximum Load Downward Compression | 54 lbf |
Isolator Material | Natural Rubber |
Shape | Cylindrical |
Vibration Isolator Style | Two Tapped Holes |
Stud or Tap Material | Steel |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 54 lbf, Overall Diameter 0.59 in, Height 0.79 in, Maximum Load Sideways Shear 268 lbf, Thread Size M4, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Magnetic Plate Level 2, 6-10 ft. (106TM-34610)
- CST/BERGER Rod, Leveling, 8ft (06-808C)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC Let-Q (68985)
- DRILL AMERICA 12" Mill Second File (DIC08768)
- J.W. WINCO JW Winco GN356.2-15-15-12-8-55 Rubber Bumper (356.2-15-15-12-8-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (351-70-45-M10-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-25-M12-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-100-50-M16-E-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-25-M12-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M6 (452-20-20-M6-S-55)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.3-30-20-22-5/16-55)
- J.W. Winco Cylindrical Vibration Isolators