Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M4
Mfr # 351-10-20-M4-SS-55
Zoro # G008259148
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.79 in
- Thread Size M4
- Mounting Compressor; Motor; Pump
- Resistant To Abrasion; Wear
- Vibration Isolator Style Two Threaded Studs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 351-10-20-M4-SS-55
- Zoro # G008259148
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.79 in |
Thread Size | M4 |
Overall Diameter | 0.39 in |
Stud Length | 0.39 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Motor; Pump |
Resistant To | Abrasion; Wear |
Vibration Isolator Style | Two Threaded Studs |
Isolator Material | Natural Rubber |
Shape | Cylindrical |
Stud or Tap Material | Steel |
Durometer | 55A |
Maximum Load Downward Compression | 21 lbf |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Sideways Shear | 103 lbf |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 21 lbf, Overall Diameter 0.39 in, Height 0.79 in, Stud Length 0.39 in, Maximum Load Sideways Shear 103 lbf, Thread Size M4, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 D=5/16-18, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A3)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-11' 0)
- MAKITA 5" Variable Speed Random Orbit Sander with Case (BO5031K)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (351-70-45-M10-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-20-M10-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-25-30-M6-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, 0.33 in (454-42-20-8.4-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-25-30-M6-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-20-M10-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-25-20-20-1/4-55)
- J.W. Winco Mounts and Vibration Control