Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M4
Mfr # 351-10-20-M4-ES-55
Zoro # G008258028
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.79 in
- Thread Size M4
- Mounting Compressor; Motor; Pump
- Resistant To Abrasion; Wear
- Durometer 55A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 351-10-20-M4-ES-55
- Zoro # G008258028
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.79 in |
Thread Size | M4 |
Stud Length | 0.39 in |
Tap Depth | 0.12 in |
Overall Diameter | 0.39 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Motor; Pump |
Resistant To | Abrasion; Wear |
Durometer | 55A |
Maximum Load Sideways Shear | 114 lbf |
Isolator Material | Natural Rubber |
Shape | Cylindrical |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Downward Compression | 22 lbf |
Vibration Isolator Style | One Tapped Hole and One Threaded Stud |
Stud or Tap Material | Steel |
Description
Vibration Isolation Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 22 lbf, Overall Diameter 0.39 in, Height 0.79 in, Stud Length 0.39 in, Maximum Load Sideways Shear 114 lbf, Thread Size M4, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Shift Knob, Ball Knob, 3/8-24 Size, 1.32"L, GP Phenolic (0036-G)
- INGERSOLL-RAND Valve Cap, 1.25" x 1.25" x 0.5 (WF171-4)
- KEO #806 Woodruff KSC Shank HSS RH STR (68060)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWP2)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-50-M10-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (452-50-50-M10-E-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (452-75-50-M12-E-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-100-50-M16-E-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-40-M8-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-40-M10-E-40)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (456.2-50-30-42-3/8-55)
- J.W. Winco Cylindrical Vibration Isolators