Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M3
Mfr # 451-8-13-M3-ES-55
Zoro # G808258037
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.51 in
- Thread Size M3
- Mounting Compressor; Motor; Pump
- Resistant To Abrasion; Wear
- Stud or Tap Material Grade 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 451-8-13-M3-ES-55
- Zoro # G808258037
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.51 in |
Thread Size | M3 |
Tap Depth | 0.12 in |
Stud Length | 0.24 in |
Overall Diameter | 0.31 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Motor; Pump |
Resistant To | Abrasion; Wear |
Stud or Tap Material | Grade 304 Stainless Steel |
Shape | Cylindrical |
Maximum Load Sideways Shear | 120 lbf |
Durometer | 55A |
Isolator Material | Natural Rubber |
Maximum Load Downward Compression | 16 lbf |
Vibration Isolator Style | One Tapped Hole and One Threaded Stud |
Maximum Operating Temperature | 176 Degrees F |
Description
Vibration Isolation Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 16 lbf, Overall Diameter 0.31 in, Height 0.51 in, Stud Length 0.24 in, Maximum Load Sideways Shear 120 lbf, Thread Size M3, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 24mm (80409)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-16MM)
- CLC WORK GEAR Wide-Mouth Tool Bag, Black, Polyester, 25 Pockets (1163)
- ECLIPSE Personal Magnifier, (MA-016)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-E-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-30-15-M8-E-70)
- J.W. WINCO JW Winco GN356.1-75-40-60-1/2-55 Rubber Bumper (356.1-75-40-60-1/2-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (351-60-50-M10-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (351-75-30-M12-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (351-125-75-M16-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, 0.33 in (454-42-20-8.4-55)
- J.W. Winco Mounts and Vibration Control