Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M3
Mfr # 351-8-13-M3-SS-55
Zoro # G908259125
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.51 in
- Thread Size M3
- Resistant To Abrasion; Wear
- Mounting Compressor; Motor; Pump
- Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 351-8-13-M3-SS-55
- Zoro # G908259125
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.51 in |
Thread Size | M3 |
Overall Diameter | 0.31 in |
Stud Length | 0.24 in |
Details
Item | Vibration Isolation Mount |
Resistant To | Abrasion; Wear |
Mounting | Compressor; Motor; Pump |
Shape | Cylindrical |
Maximum Load Downward Compression | 14 lbf |
Stud or Tap Material | Steel |
Durometer | 55A |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Sideways Shear | 108 lbf |
Vibration Isolator Style | Two Threaded Studs |
Isolator Material | Natural Rubber |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 14 lbf, Overall Diameter 0.31 in, Height 0.51 in, Stud Length 0.24 in, Maximum Load Sideways Shear 108 lbf, Thread Size M3, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Leather (5035 M)
- DEWALT Drive Pin, 2-1/2 in., Silver, PK100 (50114-PWR)
- TOOLPRO Commercial Drywall Cart, casters incl (TP88300)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #6 (45676)
- J.W. WINCO JW Winco GN356.1-75-40-60-1/2-55 Rubber Bumper (356.1-75-40-60-1/2-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-20-M8-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-25-M6-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-40-25-5/16-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (452-30-25-M8-S-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (351-60-30-M10-EE-55)
- ZORO SELECT Vibration Isolator, 20 Lb Max, 8-32, Height: 1/2 in (2NPE2)
- J.W. Winco Cylindrical Vibration Isolators