Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M3
Mfr # 351-8-13-M3-EE-55
Zoro # G208258149
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.51 in
- Thread Size M3
- Mounting Compressor; Motor; Pump
- Resistant To Abrasion; Wear
- Vibration Isolator Style Two Tapped Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 351-8-13-M3-EE-55
- Zoro # G208258149
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.51 in |
Thread Size | M3 |
Tap Depth | 0.12 in |
Overall Diameter | 0.31 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Motor; Pump |
Resistant To | Abrasion; Wear |
Vibration Isolator Style | Two Tapped Holes |
Maximum Operating Temperature | 176 Degrees F |
Isolator Material | Natural Rubber |
Maximum Load Downward Compression | 17 lbf |
Durometer | 55A |
Maximum Load Sideways Shear | 131 lbf |
Shape | Cylindrical |
Stud or Tap Material | Steel |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 17 lbf, Overall Diameter 0.31 in, Height 0.51 in, Maximum Load Sideways Shear 131 lbf, Thread Size M3, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 3 Flutes (301353)
- UNIBOR 9/16 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27118)
- WIHA Screwdriver T20 Round (36278)
- MILWAUKEE TOOL 3/8 in. SAE Combination Wrench (45-96-9412)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-50-M12-E-40)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-60-50-M10-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (351-100-75-M16-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-E-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-20-M8-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-20-M8-ES-55)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1008-FM50)
- J.W. Winco Mounts and Vibration Control