Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M16
Mfr # 451-125-75-M16-ES-55
Zoro # G908258159
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.95 in
- Thread Size M16
- Mounting Compressor; Motor; Pump
- Resistant To Abrasion; Wear
- Maximum Load Downward Compression 4,370 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 451-125-75-M16-ES-55
- Zoro # G908258159
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 2.95 in |
Thread Size | M16 |
Stud Length | 1.61 in |
Tap Depth | 0.55 in |
Overall Diameter | 4.92 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Motor; Pump |
Resistant To | Abrasion; Wear |
Maximum Load Downward Compression | 4,370 lbf |
Maximum Load Sideways Shear | 5,910 lbf |
Vibration Isolator Style | One Tapped Hole and One Threaded Stud |
Isolator Material | Natural Rubber |
Durometer | 55A |
Shape | Cylindrical |
Maximum Operating Temperature | 176 Degrees F |
Stud or Tap Material | Grade 304 Stainless Steel |
Description
Vibration Isolation Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 4,370 lbf, Overall Diameter 4.92 in, Height 2.95 in, Stud Length 1.61 in, Maximum Load Sideways Shear 5,910 lbf, Thread Size M16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.55 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS NY Hook, 6 ft. Black Powder Coat, w/ Chisel End (NYH-6)
- MILWAUKEE TOOL 1-3/4" X 22" One Piece SDS-MAX Core Bit (48-20-5406)
- REGAL CUTTING TOOLS 1/2-27 NS Hand Tap H3 4 Flt Bottom (011112AS)
- WESTWARD Scaling Chisel, SDS Max, L 12 In., W 3 In. (22UV18)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-40-40-M8-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-40-M8-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (451-100-40-M16-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-55-M12-SS-55)
- J.W. WINCO JW Winco GN356.1-75-40-60-1/2-55 Rubber Bumper (356.1-75-40-60-1/2-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-S-70)
- ZORO SELECT Vibration Isolator, 50 Lb Max, 5/16-18 (2NPA3)
- J.W. Winco Cylindrical Vibration Isolators