Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M16
Mfr # 451-100-75-M16-EE-55
Zoro # G308258001
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.95 in
- Thread Size M16
- Mounting Compressor; Motor; Pump
- Resistant To Abrasion; Wear
- Overall Diameter 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 451-100-75-M16-EE-55
- Zoro # G308258001
- UPC # 664423473959
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 2.95 in |
Thread Size | M16 |
Overall Diameter | 3.94 in |
Tap Depth | 0.55 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Motor; Pump |
Resistant To | Abrasion; Wear |
Shape | Cylindrical |
Isolator Material | Natural Rubber |
Stud or Tap Material | Grade 304 Stainless Steel |
Maximum Load Downward Compression | 2,167 lbf |
Maximum Operating Temperature | 176 Degrees F |
Vibration Isolator Style | Two Tapped Holes |
Maximum Load Sideways Shear | 2,941 lbf |
Durometer | 55A |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 2,167 lbf, Overall Diameter 3.94 in, Height 2.95 in, Maximum Load Sideways Shear 2,941 lbf, Thread Size M16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.55 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond LNGX Carbide (LNGX130708R-L88 WK10)
- DRILL AMERICA #38 Cobalt Stubby Threaded Shank Drill Bit Overall Length 9/16 (TSD38ST)
- MILWAUKEE TOOL 1-3/4" Quick Change Sheet Metal Carbide Cutter (49-57-8329)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-Y (C18052)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-40-M12-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (351-75-55-M12-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-25-M12-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (451-100-55-M16-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.2-15-15-12-8-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-S-70)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 270 N Max, M6, cylindrical, external thread both ends (K0566.02002555)
- J.W. Winco Mounts and Vibration Control