Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M16
Mfr # 351-125-55-M16-SS-55
Zoro # G408259069
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.17 in
- Thread Size M16
- Resistant To Abrasion; Wear
- Mounting Compressor; Motor; Pump
- Isolator Material Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 351-125-55-M16-SS-55
- Zoro # G408259069
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 2.17 in |
Thread Size | M16 |
Stud Length | 1.61 in |
Overall Diameter | 4.92 in |
Details
Item | Vibration Isolation Mount |
Resistant To | Abrasion; Wear |
Mounting | Compressor; Motor; Pump |
Isolator Material | Natural Rubber |
Shape | Cylindrical |
Stud or Tap Material | Steel |
Durometer | 55A |
Maximum Load Downward Compression | 4,330 lbf |
Vibration Isolator Style | Two Threaded Studs |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Sideways Shear | 7,995 lbf |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 4,330 lbf, Overall Diameter 4.92 in, Height 2.17 in, Stud Length 1.61 in, Maximum Load Sideways Shear 7,995 lbf, Thread Size M16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Laser Square (GTL2)
- BIG HORN 4 Inch x 2-1/2 Inch Two-Way Tube Coupler Adapter (11405)
- KNIPEX Knipex 414-9901250 10 Inch Concretors Nippersplastic Han (414-9901250)
- WESTWARD Inspection Mirror, 10-1/4 In L, Circular (1VTY6)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-40-M8-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (351-60-30-M10-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-25-M12-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, 0.33 in (454-42-20-8.4-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-20-M8-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-30-M6-SS-55)
- ZORO SELECT Vibration Isolator, 75 Lb Max, M8 x 1.25 (2NPA7)
- J.W. Winco Cylindrical Vibration Isolators