Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M16
Mfr # 351-100-40-M16-ES-55
Zoro # G308259152
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.57 in
- Thread Size M16
- Resistant To Abrasion; Wear
- Mounting Compressor; Motor; Pump
- Maximum Load Downward Compression 4,496 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 351-100-40-M16-ES-55
- Zoro # G308259152
- UPC # 664423443280
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.57 in |
Thread Size | M16 |
Stud Length | 1.61 in |
Tap Depth | 0.63 in |
Overall Diameter | 3.94 in |
Details
Item | Vibration Isolation Mount |
Resistant To | Abrasion; Wear |
Mounting | Compressor; Motor; Pump |
Maximum Load Downward Compression | 4,496 lbf |
Maximum Operating Temperature | 176 Degrees F |
Shape | Cylindrical |
Stud or Tap Material | Steel |
Durometer | 55A |
Isolator Material | Natural Rubber |
Vibration Isolator Style | One Tapped Hole and One Threaded Stud |
Maximum Load Sideways Shear | 11,421 lbf |
Description
Vibration Isolation Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 4,496 lbf, Overall Diameter 3.94 in, Height 1.57 in, Stud Length 1.61 in, Maximum Load Sideways Shear 11,421 lbf, Thread Size M16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.63 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type (1150)
- M.A. FORD Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20643750)
- DRILL AMERICA F HSS Adjustable Reamer 25/32" - 27/32" (DWRRADJF)
- AIRCAT Aircat 3/4" Composite Impact Wrench, 1770-XL (1770-XL)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.3-30-20-22-5/16-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (452-100-40-M16-E-55)
- J.W. WINCO Vibration Isolation Mount, Thread M4 (351-15-25-M4-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (351-60-30-M10-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (456.1-50-30-42-3/8-55)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.1-30-20-22-5/16-55)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-20-20-16-1/4-55)
- J.W. Winco Cylindrical Vibration Isolators