Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M12
Mfr # 451-75-30-M12-EE-55
Zoro # G308259213
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.18 in
- Thread Size M12
- Mounting Compressor; Motor; Pump
- Resistant To Abrasion; Wear
- Maximum Load Downward Compression 2,224 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 451-75-30-M12-EE-55
- Zoro # G308259213
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.18 in |
Thread Size | M12 |
Tap Depth | 0.43 in |
Overall Diameter | 2.95 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Motor; Pump |
Resistant To | Abrasion; Wear |
Maximum Load Downward Compression | 2,224 lbf |
Vibration Isolator Style | Two Tapped Holes |
Isolator Material | Natural Rubber |
Shape | Cylindrical |
Stud or Tap Material | Grade 304 Stainless Steel |
Durometer | 55A |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Sideways Shear | 18,216 lbf |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 2,224 lbf, Overall Diameter 2.95 in, Height 1.18 in, Maximum Load Sideways Shear 18,216 lbf, Thread Size M12, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.43 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/4" Diamond Wet Core Bit (48-17-2042)
- DRILL AMERICA #33 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP33)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M8 Thread Size, 1-3/8" Dia., Plastic (GNH5-HEX5S2----)
- JONARD TOOLS Insulated Screwdriver #1 Round (INS-180)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-30-36-M8-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (456.1-50-30-42-3/8-55)
- J.W. WINCO JW Winco GN356.1-75-40-60-1/2-55 Rubber Bumper (356.1-75-40-60-1/2-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-25-30-M6-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-40-M10-SS-55)
- J.W. WINCO JW Winco GN356.3-25-20-20-1/4-55 Rubber Bumper (356.3-25-20-20-1/4-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-30-M6-ES-55)
- J.W. Winco Cylindrical Vibration Isolators