Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M12
Mfr # 451-75-25-M12-ES-55
Zoro # G508258108
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.98 in
- Thread Size M12
- Mounting Compressor; Motor; Pump
- Resistant To Abrasion; Wear
- Stud or Tap Material Grade 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 451-75-25-M12-ES-55
- Zoro # G508258108
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.98 in |
Thread Size | M12 |
Overall Diameter | 2.95 in |
Stud Length | 1.46 in |
Tap Depth | 0.43 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Motor; Pump |
Resistant To | Abrasion; Wear |
Stud or Tap Material | Grade 304 Stainless Steel |
Shape | Cylindrical |
Maximum Operating Temperature | 176 Degrees F |
Durometer | 55A |
Maximum Load Sideways Shear | 11,849 lbf |
Isolator Material | Natural Rubber |
Vibration Isolator Style | One Tapped Hole and One Threaded Stud |
Maximum Load Downward Compression | 2,916 lbf |
Description
Vibration Isolation Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 2,916 lbf, Overall Diameter 2.95 in, Height 0.98 in, Stud Length 1.46 in, Maximum Load Sideways Shear 11,849 lbf, Thread Size M12, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.43 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-801 Overlay Smoother 24" With Comfort Grip Handle (82-801)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-763-20)
- ST LOUIS PNEUMATIC Low Speed Buffer w/QC Chuck and Hose (SLP-86510REK)
- DAYTON A-330 Motor Shaft Arbor Small Type A Stamped Washer (3ZN06)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-40-M8-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-30-40-M8-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (351-20-30-M6-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-25-30-M6-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-40-40-M8-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (453-50-50-M10-S-55)
- J.W. Winco Cylindrical Vibration Isolators