Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M12
Mfr # 351-75-25-M12-ES-55
Zoro # G208259214
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.98 in
- Thread Size M12
- Resistant To Abrasion; Wear
- Mounting Compressor; Motor; Pump
- Durometer 55A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 351-75-25-M12-ES-55
- Zoro # G208259214
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.98 in |
Thread Size | M12 |
Stud Length | 1.46 in |
Overall Diameter | 2.95 in |
Tap Depth | 0.47 in |
Details
Item | Vibration Isolation Mount |
Resistant To | Abrasion; Wear |
Mounting | Compressor; Motor; Pump |
Durometer | 55A |
Vibration Isolator Style | One Tapped Hole and One Threaded Stud |
Maximum Load Downward Compression | 2,916 lbf |
Shape | Cylindrical |
Isolator Material | Natural Rubber |
Stud or Tap Material | Steel |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Sideways Shear | 11,849 lbf |
Description
Vibration Isolation Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 2,916 lbf, Overall Diameter 2.95 in, Height 0.98 in, Stud Length 1.46 in, Maximum Load Sideways Shear 11,849 lbf, Thread Size M12, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.47 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3-1/2 X 3 X 2-1/2" Webbed Slotted Angle Plate (3402-0301)
- SP AIR 20Mm Belt Sander (SP-1380)
- WESTWARD 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YR61)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 9L 1PK (48-00-5226)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-40-25-5/16-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (351-20-30-M6-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.1-30-20-22-5/16-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-20-M10-E-40)
- J.W. WINCO Vibration Isolation Mount, Thread M4 (351-15-10-M4-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-38-19-5/16-55)
- ZORO SELECT Vibration Isolator, 165 Lb Max, 3/8-16 (2NPF5)
- J.W. Winco Mounts and Vibration Control