Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M10
Mfr # 451-70-45-M10-ES-55
Zoro # G108258126
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.77 in
- Thread Size M10
- Mounting Compressor; Motor; Pump
- Resistant To Abrasion; Wear
- Overall Diameter 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 451-70-45-M10-ES-55
- Zoro # G108258126
- UPC # 664423474635
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.77 in |
Thread Size | M10 |
Overall Diameter | 2.76 in |
Stud Length | 1.06 in |
Tap Depth | 0.31 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Motor; Pump |
Resistant To | Abrasion; Wear |
Durometer | 55A |
Stud or Tap Material | Grade 304 Stainless Steel |
Maximum Load Downward Compression | 1,603 lbf |
Shape | Cylindrical |
Maximum Load Sideways Shear | 3,626 lbf |
Isolator Material | Natural Rubber |
Vibration Isolator Style | One Tapped Hole and One Threaded Stud |
Maximum Operating Temperature | 176 Degrees F |
Description
Vibration Isolation Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 1,603 lbf, Overall Diameter 2.76 in, Height 1.77 in, Stud Length 1.06 in, Maximum Load Sideways Shear 3,626 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4pc High Power Magnifying Glass Set (3.5X, 2.5X, 2.25X) (19258)
- PACKERS KROMER Tool Balancer, 66-99 lbs, 6.5 ft, Alum (7241-3)
- DRILL AMERICA #8 Regular HSS Combined Drill Bit and Countersink (DEWCCD8)
- BON TOOL Bon 83-342 Scratcher Trowel, 12" X 4.5" Wood Handle (83-342)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-30-40-M8-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-32-19-5/16-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (351-75-30-M12-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (351-100-75-M16-ES-55)
- J.W. WINCO JW Winco GN356.3-25-20-20-1/4-55 Rubber Bumper (356.3-25-20-20-1/4-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-25-M8-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (451.1-51-41-3/8-55)
- J.W. Winco Cylindrical Vibration Isolators