Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M10
Mfr # 451-70-30-M10-SS-55
Zoro # G508257958
$45.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.18 in
- Thread Size M10
- Resistant To Abrasion; Wear
- Mounting Compressor; Motor; Pump
- Overall Diameter 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 451-70-30-M10-SS-55
- Zoro # G508257958
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.18 in |
Thread Size | M10 |
Overall Diameter | 2.76 in |
Stud Length | 1.06 in |
Details
Item | Vibration Isolation Mount |
Resistant To | Abrasion; Wear |
Mounting | Compressor; Motor; Pump |
Stud or Tap Material | Grade 304 Stainless Steel |
Vibration Isolator Style | Two Threaded Studs |
Shape | Cylindrical |
Maximum Operating Temperature | 176 Degrees F |
Durometer | 55A |
Isolator Material | Natural Rubber |
Maximum Load Downward Compression | 1,927 lbf |
Maximum Load Sideways Shear | 6,510 lbf |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 1,927 lbf, Overall Diameter 2.76 in, Height 1.18 in, Stud Length 1.06 in, Maximum Load Sideways Shear 6,510 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Braided Collet, 1555851 (ET400DC-12Z)
- MILWAUKEE TOOL 7 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3807)
- BOSCH 4.5" Right Angle Attachment (RHA-50)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5/16 (45620)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-25-30-M6-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-40-40-M8-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-E-70)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-25-20-20-1/4-55)
- J.W. WINCO Vibration Isolation Mount, Thread 1/2-13 (456.3-75-40-60-1/2-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-20-M8-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (456.2-50-30-42-3/8-55)
- J.W. Winco Cylindrical Vibration Isolators