Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M10
Mfr # 451-70-30-M10-ES-55
Zoro # G708258151
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.18 in
- Thread Size M10
- Resistant To Abrasion; Wear
- Mounting Compressor; Motor; Pump
- Maximum Load Downward Compression 1,927 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 451-70-30-M10-ES-55
- Zoro # G708258151
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.18 in |
Thread Size | M10 |
Stud Length | 1.06 in |
Tap Depth | 0.31 in |
Overall Diameter | 2.76 in |
Details
Item | Vibration Isolation Mount |
Resistant To | Abrasion; Wear |
Mounting | Compressor; Motor; Pump |
Maximum Load Downward Compression | 1,927 lbf |
Durometer | 55A |
Maximum Operating Temperature | 176 Degrees F |
Isolator Material | Natural Rubber |
Maximum Load Sideways Shear | 6,510 lbf |
Shape | Cylindrical |
Stud or Tap Material | Grade 304 Stainless Steel |
Vibration Isolator Style | One Tapped Hole and One Threaded Stud |
Description
Vibration Isolation Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 1,927 lbf, Overall Diameter 2.76 in, Height 1.18 in, Stud Length 1.06 in, Maximum Load Sideways Shear 6,510 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, #1, 2" (38RW01)
- BOSCH Plastic Bag, Dust Extraction, PK10 (VB000P)
- GARANT Torque Screwdriver, Fixed Torque: 4.2Nm (211750 4,2)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.3-30-20-22-5/16-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-30-36-M8-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-40-M10-E-40)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-40-M12-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (351-75-30-M12-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, 0.33 in (454-56-24-8.4-55)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (456.1-50-30-42-3/8-55)
- J.W. Winco Cylindrical Vibration Isolators