Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M10
Mfr # 451-50-50-M10-ES-55
Zoro # G308258148
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.97 in
- Thread Size M10
- Mounting Compressor; Motor; Pump
- Resistant To Abrasion; Wear
- Isolator Material Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 451-50-50-M10-ES-55
- Zoro # G308258148
- UPC # 664423474543
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.97 in |
Thread Size | M10 |
Overall Diameter | 1.97 in |
Tap Depth | 0.31 in |
Stud Length | 1.1 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Motor; Pump |
Resistant To | Abrasion; Wear |
Isolator Material | Natural Rubber |
Shape | Cylindrical |
Maximum Load Downward Compression | 492 lbf |
Maximum Load Sideways Shear | 999 lbf |
Durometer | 55A |
Maximum Operating Temperature | 176 Degrees F |
Stud or Tap Material | Grade 304 Stainless Steel |
Vibration Isolator Style | One Tapped Hole and One Threaded Stud |
Description
Vibration Isolation Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 492 lbf, Overall Diameter 1.97 in, Height 1.97 in, Stud Length 1.1 in, Maximum Load Sideways Shear 999 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Metric 1/4in, 3/8in and 1/2in Socket Tra (ST95401)
- PERFORMANCE TOOL 36 In Bolt Cutter, Bc-36 (BC-36)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 7/16 (C97325)
- IRWIN Die Metric 10Mm-1.25Mm (9739)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-40-M10-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (351-100-75-M16-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-40-25-5/16-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (351-20-30-M6-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.3-15-15-12-8-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (351-60-50-M10-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-70-30-M10-ES-55)
- J.W. Winco Cylindrical Vibration Isolators