Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M10
Mfr # 451-50-40-M10-SS-55
Zoro # G208258101
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.57 in
- Thread Size M10
- Mounting Compressor; Motor; Pump
- Resistant To Abrasion; Wear
- Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 451-50-40-M10-SS-55
- Zoro # G208258101
- UPC # 664423474529
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.57 in |
Thread Size | M10 |
Overall Diameter | 1.97 in |
Stud Length | 1.1 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Motor; Pump |
Resistant To | Abrasion; Wear |
Shape | Cylindrical |
Stud or Tap Material | Grade 304 Stainless Steel |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Sideways Shear | 1,228 lbf |
Isolator Material | Natural Rubber |
Vibration Isolator Style | Two Threaded Studs |
Durometer | 55A |
Maximum Load Downward Compression | 479 lbf |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 479 lbf, Overall Diameter 1.97 in, Height 1.57 in, Stud Length 1.1 in, Maximum Load Sideways Shear 1,228 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Carbon Steel Cleaning And Polishing Moto Tool Kit 2 each (447)
- WHEELER-REX Auto C Cutter, 3/4", 22.2mm (5691)
- CAPRI TOOLS 1/4, 3/8, 1/2 in Drive 72-Tooth Low Profile Ratchet Set, 3 pcs (12000C)
- TUNGALOY Turning Indexable Insert, TPU433 Ux, PK10 (6809100)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (351-75-55-M12-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-55-M12-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-30-20-M8-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-30-M10-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-50-M12-E-70)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-38-19-5/16-55)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18 (2NPF1)
- J.W. Winco Mounts and Vibration Control