Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M10
Mfr # 351-70-30-M10-EE-55
Zoro # G708258083
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.18 in
- Thread Size M10
- Mounting Compressor; Motor; Pump
- Resistant To Abrasion; Wear
- Isolator Material Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 351-70-30-M10-EE-55
- Zoro # G708258083
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.18 in |
Thread Size | M10 |
Tap Depth | 0.39 in |
Overall Diameter | 2.76 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Motor; Pump |
Resistant To | Abrasion; Wear |
Isolator Material | Natural Rubber |
Shape | Cylindrical |
Vibration Isolator Style | Two Tapped Holes |
Maximum Load Sideways Shear | 6,995 lbf |
Maximum Operating Temperature | 176 Degrees F |
Durometer | 55A |
Maximum Load Downward Compression | 1,102 lbf |
Stud or Tap Material | Steel |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 1,102 lbf, Overall Diameter 2.76 in, Height 1.18 in, Maximum Load Sideways Shear 6,995 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Graphic Blade 677, PK100 (677.50)
- J.W. WINCO JW Winco GN10 12MF32/B Tri-Ball Handle (12MF32/B)
- TEKTON 3/8 Inch Drive x 3/8 in. 6-Point Flare Nut Crowfoot Wrench (WCF15210)
- STANDARD IGNITION Multi-Function Socket, S-43N (S-43N)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (452-50-50-M10-E-55)
- J.W. WINCO JW Winco GN356.2-75-40-60-1/2-55 Rubber Bumper (356.2-75-40-60-1/2-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (352-10-10-M4-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (452-75-50-M12-E-55)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.2-15-15-12-8-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-40-M10-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (351-75-55-M12-SS-55)
- J.W. Winco Mounts and Vibration Control