Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread 8-32
Mfr # 456.3-15-15-12-8-55
Zoro # G008259100
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.59 in
- Thread Size #8-32
- Mounting Compressor; Pump
- Resistant To Abrasion; Wear
- Maximum Load Downward Compression 37 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 456.3-15-15-12-8-55
- Zoro # G008259100
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.59 in |
Thread Size | #8-32 |
Taper Diameter | 0.47 in |
Tap Depth | 0.16 in |
Overall Diameter | 0.59 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Pump |
Resistant To | Abrasion; Wear |
Maximum Load Downward Compression | 37 lbf |
Vibration Isolator Style | Two Tapped Holes |
Isolator Material | Natural Rubber |
Shape | Hourglass |
Maximum Operating Temperature | 176 Degrees F |
Durometer | 55A |
Maximum Load Sideways Shear | 251 lbf |
Stud or Tap Material | Grade 304 Stainless Steel |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 37 lbf, Overall Diameter 0.59 in, Height 0.59 in, Maximum Load Sideways Shear 251 lbf, Thread Size #8-32, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.16 in, Taper Diameter 0.47 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910S475)
- PRO-GRADE TOOLS "ternal Torx Socket, 1/4"Dr., T15 (12915)
- KENNEDY Signature Series Top Chest, 7 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (520B)
- MAKITA 3/8 in, 12V DC Battery Included (FD07R1)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-125-75-M16-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-30-M6-ES-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (351-100-75-M16-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (352-15-10-M4-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (452-50-50-M10-E-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (451-100-40-M16-ES-55)
- ZORO SELECT Vibration Isolator, 75 Lb Max, 5/16-18 (2NPA6)
- J.W. Winco Cylindrical Vibration Isolators