Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread 8-32
Mfr # 456.1-15-15-12-8-55
Zoro # G108258232
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.59 in
- Thread Size #8-32
- Resistant To Abrasion; Wear
- Mounting Compressor; Pump
- Stud Length 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 456.1-15-15-12-8-55
- Zoro # G108258232
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.59 in |
Thread Size | #8-32 |
Stud Length | 0.51 in |
Taper Diameter | 0.47 in |
Overall Diameter | 0.59 in |
Details
Item | Vibration Isolation Mount |
Resistant To | Abrasion; Wear |
Mounting | Compressor; Pump |
Maximum Operating Temperature | 176 Degrees F |
Durometer | 55A |
Stud or Tap Material | Grade 304 Stainless Steel |
Isolator Material | Natural Rubber |
Shape | Hourglass |
Vibration Isolator Style | Two Threaded Studs |
Maximum Load Downward Compression | 36 lbf |
Maximum Load Sideways Shear | 246 lbf |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 36 lbf, Overall Diameter 0.59 in, Height 0.59 in, Stud Length 0.51 in, Maximum Load Sideways Shear 246 lbf, Thread Size #8-32, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material Grade 304 Stainless Steel, Taper Diameter 0.47 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 10 lb Grade B Spike Maul Bell Pattern, 36 Hickory Handle (50361)
- MILWAUKEE TOOL 7pc Ratcheting Combination Wrench Set - Metric w/ 4 PC Hook & Pick Set (48-22-9506, 48-22-9215)
- MILWAUKEE TOOL 3/4" Drive RETAINING RING 9/16" - 1" (49-66-6743)
- TOTAL POLISHING SYSTEMS Plug Set for TPSX1 Floor Polishing Machine (TPSX1PLUG)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-50-M12-E-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-E-70)
- J.W. WINCO Shock Absorption/Vibration Mount, 0.33 in (454-42-20-8.4-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M6 (452-20-20-M6-S-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (352-10-10-M4-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-55-M12-EE-55)
- ELESA Threaded hole and threaded stud, DVA.2-50-45-M10-28-55 (DVA.2)
- J.W. Winco Cylindrical Vibration Isolators