Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread 8-32
Mfr # 456.1-10-10-8-8-55
Zoro # G408258208
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.39 in
- Thread Size #8-32
- Mounting Compressor; Pump
- Resistant To Abrasion; Wear
- Stud Length 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 456.1-10-10-8-8-55
- Zoro # G408258208
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.39 in |
Thread Size | #8-32 |
Stud Length | 0.51 in |
Taper Diameter | 0.31 in |
Overall Diameter | 0.39 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Pump |
Resistant To | Abrasion; Wear |
Maximum Load Sideways Shear | 160 lbf |
Maximum Operating Temperature | 176 Degrees F |
Durometer | 55A |
Shape | Hourglass |
Maximum Load Downward Compression | 15 lbf |
Isolator Material | Natural Rubber |
Vibration Isolator Style | Two Threaded Studs |
Stud or Tap Material | Grade 304 Stainless Steel |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 15 lbf, Overall Diameter 0.39 in, Height 0.39 in, Stud Length 0.51 in, Maximum Load Sideways Shear 160 lbf, Thread Size #8-32, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material Grade 304 Stainless Steel, Taper Diameter 0.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-100)
- BON TOOL Bon 83-147 Channel Mortar Scraper, 10" X 4 3/4", Wood Handle (83-147)
- CUSTOM LEATHERCRAFT BAG NAIL/TOOL 8PKT LTHR (I823X)
- IRWIN Power Bit, SAE, 1" Bit L, PK10 (IWAF21TX15B10)
- J.W. WINCO Vibration Isolation Mount, Thread M4 (351-15-25-M4-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-40-M10-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-40-M8-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread 1/2-13 (456.1-75-40-60-1/2-55)
- J.W. WINCO Vibration Isolation Mount, Thread 1/2-13 (456.3-75-40-60-1/2-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (351-25-30-M6-EE-55)
- ZORO SELECT Vibration Isolator, 75 Lb Max, 1/4-20, Height: 3/4 in (2NPA5)
- J.W. Winco Cylindrical Vibration Isolators