Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread 3/8-16
Mfr # 456.3-50-30-42-3/8-55
Zoro # G808259119
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.18 in
- Thread Size 3/8"-16
- Resistant To Abrasion; Wear
- Mounting Compressor; Pump
- Stud or Tap Material Grade 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 456.3-50-30-42-3/8-55
- Zoro # G808259119
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.18 in |
Thread Size | 3/8"-16 |
Taper Diameter | 1.65 in |
Overall Diameter | 1.97 in |
Tap Depth | 0.39 in |
Details
Item | Vibration Isolation Mount |
Resistant To | Abrasion; Wear |
Mounting | Compressor; Pump |
Stud or Tap Material | Grade 304 Stainless Steel |
Durometer | 55A |
Shape | Hourglass |
Maximum Load Sideways Shear | 1,142 lbf |
Maximum Operating Temperature | 176 Degrees F |
Isolator Material | Natural Rubber |
Maximum Load Downward Compression | 337 lbf |
Vibration Isolator Style | Two Tapped Holes |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 337 lbf, Overall Diameter 1.97 in, Height 1.18 in, Maximum Load Sideways Shear 1,142 lbf, Thread Size 3/8 In.-16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.39 in, Taper Diameter 1.65 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST WAY TOOLS TORX POWR BIT T20 2"" (83961)
- PROTO 1/4" Torx® Hex Insert Bit - T6 (J60500)
- KNIPEX Phillips, 7 1/2" MAXXPRO PLUS 3" Phillip (9T 63501)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC 1/2 (C13121)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-30-36-M8-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (452-50-50-M10-E-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (451-100-40-M16-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-E-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-70-30-M10-S-40)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1003-FM50)
- J.W. Winco Cylindrical Vibration Isolators