Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread 3/8-16
Mfr # 456.2-50-30-42-3/8-55
Zoro # G908259194
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.18 in
- Thread Size 3/8"-16
- Mounting Compressor; Pump
- Resistant To Abrasion; Wear
- Vibration Isolator Style One Tapped Hole and One Threaded Stud
Product Information
- Brand J.W. Winco
- MFR # 456.2-50-30-42-3/8-55
- Zoro # G908259194
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.18 in |
Thread Size | 3/8"-16 |
Overall Diameter | 1.97 in |
Tap Depth | 0.39 in |
Taper Diameter | 1.65 in |
Stud Length | 1.14 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Pump |
Resistant To | Abrasion; Wear |
Vibration Isolator Style | One Tapped Hole and One Threaded Stud |
Maximum Operating Temperature | 176 Degrees F |
Isolator Material | Natural Rubber |
Stud or Tap Material | Grade 304 Stainless Steel |
Durometer | 55A |
Maximum Load Sideways Shear | 1,502 lbf |
Maximum Load Downward Compression | 444 lbf |
Shape | Hourglass |
Description
Vibration Isolation Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 444 lbf, Overall Diameter 1.97 in, Height 1.18 in, Stud Length 1.14 in, Maximum Load Sideways Shear 1,502 lbf, Thread Size 3/8 In.-16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Hose Clamp Driver, Flexible, Ergo, 5-1/2 in (9999V)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 7/32 " L.95 mm (40481414)
- STURTEVANT RICHMONT Hex Drive Interchangeable Head, 1/4" (819694)
- STANLEY Bi-Material Long Nose Cutting Pliers – 6" (84-031W)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.3-30-20-22-5/16-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-100-50-M16-E-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-25-M8-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-20-M6-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (351-75-30-M12-EE-55)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2500 N Max, M10, cylindrical, external and internal threads (K0568.05002055)
- J.W. Winco Mounts and Vibration Control