Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread 3/8-16
Mfr # 456.1-50-30-42-3/8-55
Zoro # G108258225
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.18 in
- Thread Size 3/8"-16
- Resistant To Abrasion; Wear
- Mounting Compressor; Pump
- Maximum Load Sideways Shear 1,159 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 456.1-50-30-42-3/8-55
- Zoro # G108258225
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.18 in |
Thread Size | 3/8"-16 |
Taper Diameter | 1.65 in |
Overall Diameter | 1.97 in |
Stud Length | 1.14 in |
Details
Item | Vibration Isolation Mount |
Resistant To | Abrasion; Wear |
Mounting | Compressor; Pump |
Maximum Load Sideways Shear | 1,159 lbf |
Stud or Tap Material | Grade 304 Stainless Steel |
Maximum Load Downward Compression | 342 lbf |
Maximum Operating Temperature | 176 Degrees F |
Vibration Isolator Style | Two Threaded Studs |
Shape | Hourglass |
Isolator Material | Natural Rubber |
Durometer | 55A |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 342 lbf, Overall Diameter 1.97 in, Height 1.18 in, Stud Length 1.14 in, Maximum Load Sideways Shear 1,159 lbf, Thread Size 3/8 In.-16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material Grade 304 Stainless Steel, Taper Diameter 1.65 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 60V 7-1/4In Cordless Worm Drive Circular Saw Kit with 9.0Ah Battery (DCS577X1)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-250-062-100X)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- DASCO CHISEL MASON'S 1.25X7.5"" (332-0)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-60-40-M10-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-30-40-M8-SS-55)
- J.W. WINCO JW Winco GN356.2-15-15-12-8-55 Rubber Bumper (356.2-15-15-12-8-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-50-M12-E-70)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.2-10-10-8-8-55)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.3-15-15-12-8-55)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 17 N Max, M3, cylindrical, external and internal threads (K0568.00800855)
- J.W. Winco Mounts and Vibration Control