Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread 3/8-16
Mfr # 451.1-51-41-3/8-55
Zoro # G808258181
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.61 in
- Thread Size 3/8"-16
- Mounting Compressor; Motor; Pump
- Resistant To Abrasion; Wear
- Maximum Load Downward Compression 670 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 451.1-51-41-3/8-55
- Zoro # G808258181
- UPC # 664423473720
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.61 in |
Thread Size | 3/8"-16 |
Stud Length | 0.63 in |
Overall Diameter | 2.01 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Motor; Pump |
Resistant To | Abrasion; Wear |
Maximum Load Downward Compression | 670 lbf |
Stud or Tap Material | Grade 304 Stainless Steel |
Maximum Load Sideways Shear | 1,669 lbf |
Vibration Isolator Style | Two Threaded Studs |
Shape | Cylindrical |
Maximum Operating Temperature | 176 Degrees F |
Durometer | 55A |
Isolator Material | Natural Rubber |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 670 lbf, Overall Diameter 2.01 in, Height 1.61 in, Stud Length 0.63 in, Maximum Load Sideways Shear 1,669 lbf, Thread Size 3/8 In.-16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent Assorted Sizes X 1/4 in. drive Metric 6 Point Deep Well Socket Set 10 pc (CSAS11N)
- JONARD TOOLS 9 1/2 in Crimper 0.068/0.262/0.324/0.360 in, 1.73/6.65/8.23/9.14mm (UC-8012)
- SUNEX 1-5/16 In. 12-Point Impact Socket (242Z)
- DRILL AMERICA 1-17/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-17/32)
- J.W. WINCO Vibration Isolation Mount, Thread 1/2-13 (456.3-75-40-60-1/2-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-25-M8-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-40-25-5/16-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-60-40-M10-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-20-M10-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (351-60-30-M10-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-25-M12-ES-55)
- J.W. Winco Cylindrical Vibration Isolators