Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread 1/4-20
Mfr # 456.3-20-15-14-1/4-55
Zoro # G408259106
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.59 in
- Thread Size 1/4"-20
- Mounting Compressor; Pump
- Resistant To Abrasion; Wear
- Durometer 55A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 456.3-20-15-14-1/4-55
- Zoro # G408259106
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.59 in |
Thread Size | 1/4"-20 |
Taper Diameter | 0.55 in |
Tap Depth | 0.24 in |
Overall Diameter | 0.79 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Pump |
Resistant To | Abrasion; Wear |
Durometer | 55A |
Maximum Load Downward Compression | 64 lbf |
Stud or Tap Material | Grade 304 Stainless Steel |
Maximum Operating Temperature | 176 Degrees F |
Isolator Material | Natural Rubber |
Vibration Isolator Style | Two Tapped Holes |
Maximum Load Sideways Shear | 440 lbf |
Shape | Hourglass |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 64 lbf, Overall Diameter 0.79 in, Height 0.59 in, Maximum Load Sideways Shear 440 lbf, Thread Size 1/4 In.-20, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.24 in, Taper Diameter 0.55 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 20" PACKOUT Tote (48-22-8320)
- WIHA Precision Hex Screwdriver 5/32 in Round (26336)
- PROTO 1/4" Drive, 5/16 in Hex SAE Socket, 6 Points (J6910PF)
- PROTO 3/8" Drive, 12" Breaker Bar, Full Polish (J5266)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-40-20-M8-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (351-20-30-M6-SS-55)
- J.W. WINCO JW Winco GN356.2-75-40-60-1/2-55 Rubber Bumper (356.2-75-40-60-1/2-55)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-30-40-M8-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M6 (452-20-20-M6-S-55)
- J.W. WINCO JW Winco GN356.1-75-40-60-1/2-55 Rubber Bumper (356.1-75-40-60-1/2-55)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to female, metric, Natural Rubber 50A, Zinc-plated steel (RVI1013-FF50)
- J.W. Winco Mounts and Vibration Control