Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread 1/4-20
Mfr # 456.2-25-20-20-1/4-55
Zoro # G708259127
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.79 in
- Thread Size 1/4"-20
- Resistant To Abrasion; Wear
- Mounting Compressor; Pump
- Maximum Load Downward Compression 252 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 456.2-25-20-20-1/4-55
- Zoro # G708259127
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.79 in |
Thread Size | 1/4"-20 |
Tap Depth | 0.24 in |
Overall Diameter | 0.98 in |
Taper Diameter | 0.79 in |
Stud Length | 0.51 in |
Details
Item | Vibration Isolation Mount |
Resistant To | Abrasion; Wear |
Mounting | Compressor; Pump |
Maximum Load Downward Compression | 252 lbf |
Isolator Material | Natural Rubber |
Durometer | 55A |
Shape | Hourglass |
Stud or Tap Material | Grade 304 Stainless Steel |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Sideways Shear | 1,279 lbf |
Vibration Isolator Style | One Tapped Hole and One Threaded Stud |
Description
Vibration Isolation Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 252 lbf, Overall Diameter 0.98 in, Height 0.79 in, Stud Length 0.51 in, Maximum Load Sideways Shear 1,279 lbf, Thread Size 1/4 In.-20, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 15/16" (DHS0938)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/8" (84869)
- PROTO Ratcheting Wrench Set, Combination (JSCVT-9S)
- CRESCENT NICHOLSON 12" Knife Double/Single Cut Bastard File with Safe Back (07085N)
- J.W. WINCO Shock Absorption/Vibration Mount, 0.33 in (454-56-24-8.4-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-55-M12-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-60-40-M10-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-20-M10-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (351-70-45-M10-SS-55)
- J.W. WINCO JW Winco GN356.2-15-15-12-8-55 Rubber Bumper (356.2-15-15-12-8-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-20-M8-S-70)
- J.W. Winco Mounts and Vibration Control