Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread 1/2-13
Mfr # 456.3-75-40-60-1/2-55
Zoro # G908259132
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.57 in
- Thread Size 1/2"-13
- Resistant To Abrasion; Wear
- Mounting Compressor; Pump
- Stud or Tap Material Grade 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 456.3-75-40-60-1/2-55
- Zoro # G908259132
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.57 in |
Thread Size | 1/2"-13 |
Overall Diameter | 2.95 in |
Tap Depth | 0.47 in |
Taper Diameter | 2.36 in |
Details
Item | Vibration Isolation Mount |
Resistant To | Abrasion; Wear |
Mounting | Compressor; Pump |
Stud or Tap Material | Grade 304 Stainless Steel |
Maximum Load Downward Compression | 741 lbf |
Maximum Operating Temperature | 176 Degrees F |
Vibration Isolator Style | Two Tapped Holes |
Shape | Hourglass |
Isolator Material | Natural Rubber |
Maximum Load Sideways Shear | 1,884 lbf |
Durometer | 55A |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 741 lbf, Overall Diameter 2.95 in, Height 1.57 in, Maximum Load Sideways Shear 1,884 lbf, Thread Size 1/2 In.-13, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.47 in, Taper Diameter 2.36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8 X 10.1/4 SDS PLUS DURA-TIP MASONRY DRILL (172F14010)
- REMGRIT 6" L x Masonry Cutting Reciprocating Saw Blade 6" x 3/4", PK50 (GR24-50)
- PELICAN Desert Tan Protective Case, 24.39"L x 19.3"W x 8.79"D (1600-000-190)
- SANDS LEVEL & TOOL CO Professional Cast Aluminum Level, 24 (SL2424C)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (452-30-25-M8-S-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-20-M10-E-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-25-M12-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (351-30-40-M8-SS-55)
- J.W. WINCO JW Winco GN356.1-75-40-60-1/2-55 Rubber Bumper (356.1-75-40-60-1/2-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-40-M12-SS-55)
- ZORO SELECT Vibration Isolator, 55 Lb Max, 5/16-18, Material: Rubber (2NPD3)
- J.W. Winco Cylindrical Vibration Isolators