Shop All Knobs
J.W. Winco
Vb-Fp-H-60-M16 Six Lobe Hollow Knob
Mfr # 6114070
Zoro # G011288999
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Diameter 60mm
- Finish Black, shiny finish
- Material Body - Phenolic plastic, Tapped insert - Brass
- Thread Size (In.) M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6114070
- Zoro # G011288999
- Country of Origin Italy
- Category Knobs
Dimensions
Diameter | 60mm |
Thread Size (In.) | M16 |
Thread Length | 25 mm |
Details
Color | Black |
Finish | Black, shiny finish |
Material | Body - Phenolic plastic, Tapped insert - Brass |
Application | VB-FP-H is an economical but durable six-lobed knob for applications that require an extended clamping range for example, a mating threaded stud needs to protrude beyond the knob itself for the knob to clamp another object. |
Features | Temperature resistant up to 300 °F (150 °C) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 12-inch (305 mm) Carbide Tooth Circular Miter Saw Blade (416451)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X40)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #24 (54034)
- CHANNELLOCK LNG NOSE PLIER CB STL 8"" (317)
- J.W. WINCO DIN653-M4-20 Flat Knurled Thumb Screw (4N20F48)
- J.W. WINCO DIN464-M3-10 Knurled Thumb Screw (3N10F50)
- J.W. WINCO GN319.2-40-M10-B Revolving Ball Knob (319.2-40-M10-B)
- J.W. WINCO GN6335.5-ST-50-M10-55 Star Knob-Plastic (10N55SA2/ST)
- J.W. WINCO JW Winco GN6336.12-40-M8-30-32 Hand Knob (6336.12-40-M8-30-32)
- J.W. WINCO GN6336.4-SG-50-M10-55 Star Knob (6336.4-SG-50-M10-55)
- NOBLES/TENNANT KNOB - STAR KNOB THRU HOLE 5/16 THREAD (1011094)
- J.W. Winco Knobs