Shop All Handwheels
J.W. Winco
V3Ra-125-P6-D 3 Spoked Handwheel Nylon
Mfr # 6360010
Zoro # G511289106
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Body - Nylon plastic Glass Fiber Reinforced
- Includes Revolving Handle, Black Plastic Handle Matte Finish - Threaded Spindle Steel Zinc Plated
- Finish matte finish
- Color Black
- Diameter 125mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6360010
- Zoro # G511289106
- Country of Origin Italy
- Category Handwheels
Dimensions
Diameter | 125mm |
Details
Material | Body - Nylon plastic Glass Fiber Reinforced |
Includes | Revolving Handle, Black Plastic Handle Matte Finish - Threaded Spindle Steel Zinc Plated |
Finish | matte finish |
Color | Black |
Pilot Hole | 6 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41)
- WESTWARD Pipe Liner File, SPL Cut, Half Rnd, 14 In L (10Z696)
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Socket (SHD22219)
- VERTEX Vertex Dividing Plates For 8" Vertex Only Rotary Tables (3900-2392)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- J.W. WINCO JW Winco GN324-160-B1/2-A 2-Spoked Handwheel (324-160-B1/2-A)
- J.W. WINCO JW Winco GN323.5 18KE71/ADR Safety Clutch Handwheel (18KE71/ADR)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- KIPP Knurled Knob Size: 3, D1= 63 D=3/8-16X20 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A4X20)
- J.W. Winco Hand Knobs and Wheels