Shop All Handwheels
J.W. Winco
V3Ra-100-P4-A 3 Spoked Handwheel Nylon
Mfr # 6359005
Zoro # G011289064
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish matte finish
- Diameter 100mm
- Material Body - Nylon plastic Glass Fiber Reinforced
- Pilot Hole 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6359005
- Zoro # G011289064
- Country of Origin Italy
- Category Handwheels
Dimensions
Diameter | 100mm |
Details
Color | Black |
Finish | matte finish |
Material | Body - Nylon plastic Glass Fiber Reinforced |
Pilot Hole | 4 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Polished ball pein head hammer 32 oz (1332P)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Black, 27 in W (275XBK)
- KO-KEN Socket 13mm 6 Point 77mm 1/2 Sq. Drive (4300M-13)
- URREA Combination Ratchet Wrench, 5/16". (1210CM)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- J.W. WINCO JW Winco GN323.5 18KE71/ADR Safety Clutch Handwheel (18KE71/ADR)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- J.W. WINCO GN913.5-M8-10-KU Grub Screw Delrin Tip (8N10P69/DNT)
- J.W. Winco Handwheels