Shop All Toolholder Accessories
J.W. Winco
Tlt-G1 1/4 Oil Level Sight Glass Plastic
Mfr # TLT-G11/4
Zoro # G711289463
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 54mm
- Thread Size G 1-1/4
- Color Transparent
- Primary Application TLT fluid sight glasses are a low cost choice for light duty applications. The seal is included
- Material Body - Nylon plastic, Seal - NBR rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # TLT-G11/4
- Zoro # G711289463
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Knob Dia. | 54mm |
Thread Size | G 1-1/4 |
Thread Length | 12 mm |
Details
Color | Transparent |
Primary Application | TLT fluid sight glasses are a low cost choice for light duty applications. The seal is included |
Material | Body - Nylon plastic, Seal - NBR rubber |
Features | Temperature resistant up to 194 °F (90 °C) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6802)
- HOUGEN 1-3/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18244)
- PROTO 1/2" Drive, SAE 1-1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5340CF)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 10.20mm (48010)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- HUOT Tool Safety Cover, 14x5x14 In, Clear (14001)
- J.W. Winco Toolholder Accessories