Shop All Rod Ends
J.W. Winco
Swing Bolt, Steel, Blackened, M8 Thrd Sz, 32 mm Thrd Lg
Mfr # 8N75G28
Zoro # G4676019
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Blackened
- Shank Length 66 mm
- Material Steel
- Eye Outside Diameter 18 mm
- Thread Length 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 8N75G28
- Zoro # G4676019
- Country of Origin Germany
- Category Rod Ends
Dimensions
Shank Length | 66 mm |
Eye Outside Diameter | 18 mm |
Thread Length | 32 mm |
Thread Size | M8 |
Details
Finish | Blackened |
Item | Swing Bolt |
Material | Steel |
System of Measurement | Metric |
Description
DIN 444 precision type swing bolts are mainly used for jigs and fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 17/64 in Ht, 100 PK (U08110.031.0001)
- MIDWEST FASTENER Press Insert, #8-32 Int Thrd Sz, Brass, 8 PK (930444)
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07001.016.0075)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Stainless Steel, 5 PK (MS51831-102 PKG5)
- J.W. WINCO Swing Bolt, Steel, Black Oxide, M24 Thrd Sz, 120 mm Thrd Lg, 185 mm Overall Lg (1524-M24-160)
- J.W. WINCO Swing Bolt, Stainless Steel, Matte Shot-Blasted, M12 Thrd Sz, 40 mm Thrd Lg (12N100P10)
- J.W. WINCO Swing Bolt, Stainless Steel, Matte Shot-Blasted, M6 Thrd Sz, 32 mm Thrd Lg (6N50P10)
- J.W. WINCO Swing Bolt, Steel, Blackened, M12 Thrd Sz, 40 mm Thrd Lg (12N100G28)
- J.W. WINCO Swing Bolt, Stainless Steel, Matte Shot-Blasted, M12 Thrd Sz, 40 mm Thrd Lg (12N130P10)
- J.W. WINCO Swing Bolt, Steel, Blackened, M12 Thrd Sz, 40 mm Thrd Lg (12N75G28)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/2"-13 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-B7MACH)
- J.W. Winco Rod Ends