Shop All Rod Ends
J.W. Winco
Swing Bolt, Stainless Steel, Matte Shot-Blasted, M16 Thrd Sz, 50 mm Thrd Lg
Mfr # 16N75P10
Zoro # G4675188
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Shot-Blasted
- Shank Length 59 mm
- Material Stainless Steel
- Eye Outside Diameter 32 mm
- Thread Length 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 16N75P10
- Zoro # G4675188
- Country of Origin Germany
- Category Rod Ends
Dimensions
Shank Length | 59 mm |
Eye Outside Diameter | 32 mm |
Thread Length | 50 mm |
Thread Size | M16 |
Details
Finish | Matte Shot-Blasted |
Item | Swing Bolt |
Material | Stainless Steel |
System of Measurement | Metric |
Description
DIN 444 precision type swing bolts are mainly used for jigs and fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 140 mm Length, 10 PK (M51050.100.0140)
- ZORO SELECT Spring Pin, Sltd, 1/8inx2in, Pln, PK100 (U39100.012.0200)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 36mm L., PK50 (M39080.060.0036)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 12 ft, Stainless Steel, 18-8, Plain Finish (U51070.043.9999)
- J.W. WINCO Swing Bolt, Steel, Blackened, M6 Thrd Sz, 32 mm Thrd Lg (6N50G28)
- J.W. WINCO Swing Bolt, Steel, Blackened, M10 Thrd Sz, 40 mm Thrd Lg (10N50G28)
- J.W. WINCO Swing Bolt, Steel, Black Oxide, M24 Thrd Sz, 120 mm Thrd Lg, 185 mm Overall Lg (1524-M24-160)
- J.W. WINCO Swing Bolt, Steel, Blackened, M12 Thrd Sz, 40 mm Thrd Lg (12N75G28)
- J.W. WINCO Swing Bolt, Steel, Blackened, M12 Thrd Sz, 40 mm Thrd Lg (12N100G28)
- J.W. WINCO Swing Bolt, Steel, Blackened, M12 Thrd Sz, 40 mm Thrd Lg (12N130G28)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/4"-10 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (7E-B7 MACH)
- J.W. Winco Rod Ends