Shop All Rod Ends
J.W. Winco
Swing Bolt, Stainless Steel, Matte Shot-Blasted, M16 Thrd Sz, 50 mm Thrd Lg
Mfr # 16N100P10
Zoro # G4674707
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Shot-Blasted
- Shank Length 84 mm
- Material Stainless Steel
- Eye Outside Diameter 32 mm
- Thread Length 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 16N100P10
- Zoro # G4674707
- Country of Origin Germany
- Category Rod Ends
Dimensions
Shank Length | 84 mm |
Eye Outside Diameter | 32 mm |
Thread Length | 50 mm |
Thread Size | M16 |
Details
Finish | Matte Shot-Blasted |
Item | Swing Bolt |
Material | Stainless Steel |
System of Measurement | Metric |
Description
DIN 444 precision type swing bolts are mainly used for jigs and fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Short Drop-In Anchor, Lead 12 PK (60768)
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 50 PK (U51007.031.0125)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Black Steel Oval Head Phillips Drive, 12 PK (79488)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Steel Flat Head Phillips Drive, 40 PK (79443)
- J.W. WINCO Swing Bolt, Steel, Blackened, M16 Thrd Sz, 50 mm Thrd Lg (16N75G28)
- J.W. WINCO Swing Bolt, Stainless Steel, Matte Shot-Blasted, M12 Thrd Sz, 40 mm Thrd Lg (12N100P10)
- J.W. WINCO Swing Bolt, Steel, Blackened, M12 Thrd Sz, 40 mm Thrd Lg (12N130G28)
- J.W. WINCO Swing Bolt, Steel, Black Oxide, M24 Thrd Sz, 120 mm Thrd Lg, 185 mm Overall Lg (1524-M24-160)
- J.W. WINCO Swing Bolt, Steel, Blackened, M12 Thrd Sz, 40 mm Thrd Lg (12N100G28)
- J.W. WINCO Swing Bolt, Stainless Steel, Matte Shot-Blasted, M6 Thrd Sz, 32 mm Thrd Lg (6N50P10)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (14J-B7)
- J.W. Winco Rod Ends