Shop All Rod Ends
J.W. Winco
Swing Bolt, Stainless Steel, Matte Shot-Blasted, M12 Thrd Sz, 40 mm Thrd Lg
Mfr # 12N130P10
Zoro # G4725168
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Shot-Blasted
- Shank Length 117.5 mm
- Material Stainless Steel
- Eye Outside Diameter 25 mm
- Thread Length 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 12N130P10
- Zoro # G4725168
- Country of Origin Germany
- Category Rod Ends
Dimensions
Shank Length | 117.5 mm |
Eye Outside Diameter | 25 mm |
Thread Length | 40 mm |
Thread Size | M12 |
Details
Finish | Matte Shot-Blasted |
Item | Swing Bolt |
Material | Stainless Steel |
System of Measurement | Metric |
Description
DIN 444 precision type swing bolts are mainly used for jigs and fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 7/8in.dia., 4in.L (U39080.087.0400)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0062)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U01200.037.0200)
- WADDELL 3/8 In. x 48 In. Hardwood Dowel Rod (6406UB-20)
- J.W. WINCO Swing Bolt, Steel, Blackened, M12 Thrd Sz, 40 mm Thrd Lg (12N100G28)
- J.W. WINCO Swing Bolt, Steel, Blackened, M12 Thrd Sz, 40 mm Thrd Lg (12N75G28)
- J.W. WINCO Swing Bolt, Stainless Steel, Matte Shot-Blasted, M6 Thrd Sz, 32 mm Thrd Lg (6N50P10)
- J.W. WINCO Swing Bolt, Steel, Blackened, M12 Thrd Sz, 40 mm Thrd Lg (12N130G28)
- J.W. WINCO Swing Bolt, Stainless Steel, Matte Shot-Blasted, M12 Thrd Sz, 40 mm Thrd Lg (12N100P10)
- J.W. WINCO Swing Bolt, Steel, Blackened, M6 Thrd Sz, 32 mm Thrd Lg (6N50G28)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/8"-24 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-B7MACH-UNF)
- J.W. Winco Rod Ends