Shop All Spherical Washers
J.W. Winco
Spherical Washer, Fits Bolt Size M8 Steel, Plain Finish
Mfr # 6319-8.4-C
Zoro # G4702969
product price: $1.35
/ea
Sold in multiples of 11 for $14.85
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Fits Bolt Sizes M8
- Outside Dia. 17 mm
- Thickness 3.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6319-8.4-C
- Zoro # G4702969
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M8 |
Outside Dia. | 17 mm |
Radius | 12 |
Details
Material | Steel |
Item | Spherical Washer |
Finish | Plain |
Thickness | 3.2 mm |
Male I.D. | 8.4 mm |
Standards | DIN 6319 C |
System of Measurement | Metric |
Rockwell Hardness | 550 + 100 HV 10 |
Description
DIN 6319 spherical washers are used for clamping on non-parallel surfaces. Dished washers are mainly used on elongated holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 3/4 in. Grade 8 Flat Washer-Yellow Zinc (T34FWYZ8)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK (KEPI0-80-100P)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 17/64 in Ht, 25 PK (4CAR1)
- HHIP R8 To JT4 Drill Chuck Arbor (3700-0139)
- J.W. WINCO Spherical Washer, Fits Bolt Size M20 Steel, Plain Finish (6319-21-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 Steel, Plain Finish (6319-35-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M10 18-8 Stainless Steel, Plain Finish (6319-10.5-C-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 12 Steel, Hardened Finish (6319-13-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 20 Steel, Hardened Finish (6319-23.2-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 18-8 Stainless Steel, Plain Finish (6319-25-C-NI)
- AMPG Spherical Washer, Fits Bolt Size M30 Steel Case Hard, Black Ox Finish (Z9536F)
- J.W. Winco Spherical Washers