Shop All Spherical Washers
J.W. Winco
Spherical Washer, Fits Bolt Size M 8 Steel, Hardened Finish
Mfr # 6319-9.6-D
Zoro # G404952650
product price: $1.49
/ea
Sold in multiples of 20 for $29.80
$29.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hardened
- Fits Bolt Sizes M 8
- Outside Dia. 17 mm
- Female I.D. 9.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6319-9.6-D
- Zoro # G404952650
- UPC # 664423214521
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M 8 |
Outside Dia. | 17 mm |
Details
Item | Spherical Washer |
Material | Steel |
Finish | Hardened |
Female I.D. | 9.6 mm |
Thickness | 3.5 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Description
Din 6319 spherical washers are used for clamping on non-parallel surfaces. these are sold individually not as sets. Refer to spec sheet for corresponding spherical washer selection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05178)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 5/16"-24, Plain 18-8 Stainless Steel (3534-5/16K)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M5-0.8 X 80MM A2-70 Stainless Steel 5PK (9131492)
- MTD Nut-Hex Jam 5/8-18 (712-3056)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 20 Steel, Hardened Finish (6319-23.2-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 18-8 Stainless Steel, Plain Finish (6319-25-C-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M6 Steel, Plain Finish (6319-6.4-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 Steel, Plain Finish (6319-35-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 12 Steel, Hardened Finish (6319-13-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 14 Steel, Hardened Finish (6319-16.5-D)
- KIPP Spherical Washer, Fits Bolt Size 17 mm Steel (K0729.116)
- J.W. Winco Spherical Washers