Shop All Spherical Washers
J.W. Winco
Spherical Washer, Fits Bolt Size M 8 Stainless steel, Matte Finish
Mfr # 6319-9.6-D-NI
Zoro # G104952608
Sold in multiples of 14 for $26.46
$26.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless steel
- Finish Matte
- Fits Bolt Sizes M 8
- Outside Dia. 17 mm
- Female I.D. 9.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 6319-9.6-D-NI
- Zoro # G104952608
- UPC # 664423039940
- Country of Origin India
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M 8 |
Outside Dia. | 17 mm |
Details
Item | Spherical Washer |
Material | Stainless steel |
Finish | Matte |
Female I.D. | 9.6 mm |
Thickness | 3.5 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Washer Material Grade | AISI 303 |
Description
Din 6319 spherical washers are used for clamping on non-parallel surfaces. these are sold individually not as sets. Refer to spec sheet for corresponding spherical washer selection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 33/64 in L, 5/8 in Dia., Zinc Alloy, Plain, 25 PK (903816-13-PK25)
- ZORO SELECT Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga, 220 PK (4NEY3)
- ZORO SELECT Hex Nut, 3/8"-24, Brass, Not Graded, Plain, 21/64 in Ht, 50 PK (1WE24)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-5.00TWK)
- J.W. WINCO Spherical Washer, Fits Bolt Size M6 Steel, Plain Finish (6319-7.1-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 Steel, Plain Finish (6319-31-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M20 Steel, Plain Finish (6319-21-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M16 Steel, Plain Finish (6319-19-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 14 Steel, Hardened Finish (6319-15-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M12 18-8 Stainless Steel, Plain Finish (6319-13-C-NI)
- AMPG Spherical Washer, Fits Bolt Size 3/4 Steel Case Hard, Black Ox Finish (Z9466M)
- J.W. Winco Spherical Washers