Shop All Spherical Washers
J.W. Winco
Spherical Washer, Fits Bolt Size M 8 Stainless steel, Matte Finish
Mfr # 6319-9.6-D-A4
Zoro # G504952604
product price: $5.85
/ea
Sold in multiples of 4 for $23.40
$23.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless steel
- Finish Matte
- Fits Bolt Sizes M 8
- Outside Dia. 17 mm
- Female I.D. 9.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6319-9.6-D-A4
- Zoro # G504952604
- UPC # 664423513013
- Country of Origin India
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M 8 |
Outside Dia. | 17 mm |
Details
Item | Spherical Washer |
Material | Stainless steel |
Finish | Matte |
Female I.D. | 9.6 mm |
Thickness | 3.5 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Washer Material Grade | A4 |
Description
Din 6319 spherical washers are used for clamping on non-parallel surfaces. these are sold individually not as sets. Refer to spec sheet for corresponding spherical washer selection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07000.075.0250)
- TEKS Self-Drilling Screw, #10 x 1 in, Gray Spex Steel Wafer Head Phillips Drive, 500 PK (1079000)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, M3-0.50, Stainless Steel, Plain Finish (36590)
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 1 in L, 100 PK (UST235732)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 12 Steel, Hardened Finish (6319-13-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 18-8 Stainless Steel, Plain Finish (6319-35-D-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 Steel, Plain Finish (6319-31-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M10 Steel, Plain Finish (6319-10.5-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M16 Steel, Plain Finish (6319-19-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M10 Steel, Plain Finish (6319-12-D)
- AMPG Spherical Washer, Fits Bolt Size M16 Steel Case Hard, Black Ox Finish (Z9530F)
- J.W. Winco Spherical Washers