Shop All Spherical Washers
J.W. Winco
Spherical Washer, Fits Bolt Size M 8 Stainless steel, Matte Finish
Mfr # 6319-8.4-C-NI
Zoro # G404952612
Sold in multiples of 12 for $27.48
$27.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless steel
- Finish Matte
- Fits Bolt Sizes M 8
- Outside Dia. 17 mm
- Male I.D. 8.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 6319-8.4-C-NI
- Zoro # G404952612
- UPC # 664423039933
- Country of Origin India
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M 8 |
Outside Dia. | 17 mm |
Radius | 12 mm |
Details
Item | Spherical Washer |
Material | Stainless steel |
Finish | Matte |
Male I.D. | 8.4 mm |
Thickness | 3.2 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Washer Material Grade | AISI 303 |
Description
Din 6319 spherical washers are used for clamping on non-parallel surfaces. these are sold individually not as sets. Refer to spec sheet for corresponding spherical washer selection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51050.011.0050)
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 18-8 Stainless Steel, 5 PK (5MA37)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91720)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-3/4, PK10 (U39000.341.0175)
- J.W. WINCO Spherical Washer, Fits Bolt Size M16 Steel, Plain Finish (6319-17-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M16 Steel, Plain Finish (6319-19-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 14 Steel, Hardened Finish (6319-16.5-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M10 18-8 Stainless Steel, Plain Finish (6319-10.5-C-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 14 Steel, Hardened Finish (6319-15-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M8 18-8 Stainless Steel, Plain Finish (6319-8.4-C-NI)
- ZORO SELECT Spherical Washer, Fits Bolt Size 3/4 in 18-8 Stainless Steel, Plain Finish (Z9466SETSS)
- J.W. Winco Leveling Washers