Shop All Spherical Washers
J.W. Winco
Spherical Washer, Fits Bolt Size M6 Steel, Plain Finish
Mfr # 6319-6.4-C
Zoro # G4702838
product price: $0.84
/ea
Sold in multiples of 16 for $13.44
$13.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Fits Bolt Sizes M6
- Outside Dia. 12 mm
- Thickness 2.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6319-6.4-C
- Zoro # G4702838
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M6 |
Outside Dia. | 12 mm |
Radius | 9 |
Details
Material | Steel |
Item | Spherical Washer |
Finish | Plain |
Thickness | 2.3 mm |
Male I.D. | 6.4 mm |
Standards | DIN 6319 C |
System of Measurement | Metric |
Rockwell Hardness | 550 + 100 HV 10 |
Description
DIN 6319 spherical washers are used for clamping on non-parallel surfaces. Dished washers are mainly used on elongated holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Acorn Nut, #2-56, 18-8 Stainless Steel, Plain, 3/16 in H (NUT802256)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head 1345 PK (54946)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1/4 in W, 1/4 in H (WWG310250025036)
- MIDWEST FASTENER 1/2"-13 x 5-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01148)
- J.W. WINCO Spherical Washer, Fits Bolt Size M12 18-8 Stainless Steel, Plain Finish (6319-13-C-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 Steel, Plain Finish (6319-31-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 Steel, Plain Finish (6319-25-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M10 Steel, Plain Finish (6319-12-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M20 Steel, Plain Finish (6319-21-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M16 18-8 Stainless Steel, Plain Finish (6319-17-C-NI)
- AMPG Spherical Washer, Fits Bolt Size 5/8 18-8 SS, Unfinished Finish (Z9462M-SS)
- J.W. Winco Leveling Washers