Shop All Spherical Washers
J.W. Winco
Spherical Washer, Fits Bolt Size M 6 Steel, Hardened Finish
Mfr # 6319-7.1-D
Zoro # G504952659
product price: $0.72
/ea
Sold in multiples of 36 for $25.92
$25.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hardened
- Fits Bolt Sizes M 6
- Outside Dia. 12 mm
- Female I.D. 7.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6319-7.1-D
- Zoro # G504952659
- UPC # 664423214613
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M 6 |
Outside Dia. | 12 mm |
Details
Item | Spherical Washer |
Material | Steel |
Finish | Hardened |
Female I.D. | 7.1 mm |
Thickness | 2.8 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Description
Din 6319 spherical washers are used for clamping on non-parallel surfaces. these are sold individually not as sets. Refer to spec sheet for corresponding spherical washer selection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length, 50 PK (U07001.037.0087)
- ZORO SELECT Taper Pin, #5/0, 1 OAL, PK50 (3DYX6)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 5 PK (U07410.075.0150)
- KIPP Hex Nut, M12-1.50, Steel, Class 4, Black oxide, 6 mm Ht (K0700.2124)
- J.W. WINCO Spherical Washer, Fits Bolt Size M6 Steel, Plain Finish (6319-7.1-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M10 Steel, Plain Finish (6319-10.5-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M10 18-8 Stainless Steel, Plain Finish (6319-12-D-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 14 Steel, Hardened Finish (6319-16.5-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 Steel, Plain Finish (6319-28-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M6 18-8 Stainless Steel, Plain Finish (6319-7.1-D-NI)
- MORTON Washer, Fits Bolt Size 1-1/2" Case Hardened Steel, Black Oxide Finish (SP-9)
- J.W. Winco Spherical Washers