Shop All Spherical Washers
J.W. Winco
Spherical Washer, Fits Bolt Size M 6 Stainless steel, Matte Finish
Mfr # 6319-6.4-C-NI
Zoro # G704952657
Sold in multiples of 17 for $26.35
$26.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless steel
- Finish Matte
- Fits Bolt Sizes M 6
- Outside Dia. 12 mm
- Male I.D. 6.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 6319-6.4-C-NI
- Zoro # G704952657
- UPC # 664423039902
- Country of Origin India
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M 6 |
Outside Dia. | 12 mm |
Radius | 9 mm |
Details
Item | Spherical Washer |
Material | Stainless steel |
Finish | Matte |
Male I.D. | 6.4 mm |
Thickness | 2.3 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Washer Material Grade | AISI 303 |
Description
Din 6319 spherical washers are used for clamping on non-parallel surfaces. these are sold individually not as sets. Refer to spec sheet for corresponding spherical washer selection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 25 PK (WS-1244)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 1/4"-20, Plain Brass, 6 Inserts (EZ-400-4)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.015", Pk20 (MSA015-20)
- MKT FASTENING Push-In Rivet, 0.281 in Dia., 1 in L, Nylon Body, 100 PK (6460000)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 Steel, Plain Finish (6319-31-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 12 Steel, Hardened Finish (6319-13-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M8 18-8 Stainless Steel, Plain Finish (6319-9.6-D-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 8 Steel, Hardened Finish (6319-9.6-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M16 Steel, Plain Finish (6319-17-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M16 18-8 Stainless Steel, Plain Finish (6319-19-D-NI)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 3/4 in 18-8 Stainless Steel, Plain Finish (STPW-6)
- J.W. Winco Leveling Washers