Shop All Spherical Washers
J.W. Winco
Spherical Washer, Fits Bolt Size M6 18-8 Stainless Steel, Plain Finish
Mfr # 6319-6.4-C-NI
Zoro # G4720776
product price: $0.99
/ea
Sold in multiples of 7 for $6.93
$6.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Fits Bolt Sizes M6
- Outside Dia. 12 mm
- Thickness 2.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6319-6.4-C-NI
- Zoro # G4720776
- Country of Origin India
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M6 |
Outside Dia. | 12 mm |
Radius | 9 |
Details
Material | 18-8 Stainless Steel |
Item | Spherical Washer |
Finish | Plain |
Thickness | 2.3 mm |
Male I.D. | 6.4 mm |
Standards | DIN 6319 C |
System of Measurement | Metric |
Description
DIN 6319 spherical washers are used for clamping on non-parallel surfaces. Dished washers are mainly used on elongated holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 10 PK (51712)
- FOREVERBOLT Flat Washer, For Screw Size 5/8" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH58SODP10)
- MIDWEST FASTENER 3/16" x 1-3/4" Zinc Plated Steel Cotter Pins 100PK (04039)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 6 PK (77207)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 18-8 Stainless Steel, Plain Finish (6319-25-C-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 Steel, Plain Finish (6319-28-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M8 18-8 Stainless Steel, Plain Finish (6319-9.6-D-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 Steel, Plain Finish (6319-31-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 20 Steel, Hardened Finish (6319-23.2-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M6 Steel, Plain Finish (6319-7.1-D)
- AMPG Spherical Washer, Fits Bolt Size M16 Steel Case Hard, Black Ox Finish (Z9530F)
- J.W. Winco Spherical Washers