Shop All Spherical Washers
J.W. Winco
Spherical Washer, Fits Bolt Size M 42 Steel, Hardened Finish
Mfr # 6319-49-D
Zoro # G504952635
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hardened
- Fits Bolt Sizes M 42
- Outside Dia. 78 mm
- Female I.D. 49 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6319-49-D
- Zoro # G504952635
- UPC # 664423214620
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M 42 |
Outside Dia. | 78 mm |
Details
Item | Spherical Washer |
Material | Steel |
Finish | Hardened |
Female I.D. | 49 mm |
Thickness | 18 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Description
Din 6319 spherical washers are used for clamping on non-parallel surfaces. these are sold individually not as sets. Refer to spec sheet for corresponding spherical washer selection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (FHS1XX0306-050P1)
- MIDWEST FASTENER #5-32 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 70 PK (61387)
- ZORO SELECT Cotter Pin, 2mmDx20mm L, SS A4, PK25 (M55700.020.0020)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMF5)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 12 Steel, Hardened Finish (6319-13-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 18-8 Stainless Steel, Plain Finish (6319-35-D-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M8 18-8 Stainless Steel, Plain Finish (6319-9.6-D-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 18-8 Stainless Steel, Plain Finish (6319-31-C-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 12 Steel, Hardened Finish (6319-14.2-D)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 14 Steel, Hardened Finish (6319-15-C)
- ZORO SELECT Spherical Washer, Fits Bolt Size #10, 1/4 in 18-8 Stainless Steel, Plain Finish (Z9450SETSS)
- J.W. Winco Leveling Washers