Shop All Spherical Washers
J.W. Winco
Spherical Washer, Fits Bolt Size M 42 Steel, Hardened Finish
Mfr # 6319-43-C
Zoro # G504952642
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hardened
- Fits Bolt Sizes M 42
- Outside Dia. 78 mm
- Male I.D. 43 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6319-43-C
- Zoro # G504952642
- UPC # 664423214507
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | M 42 |
Outside Dia. | 78 mm |
Radius | 58 mm |
Details
Item | Spherical Washer |
Material | Steel |
Finish | Hardened |
Male I.D. | 43 mm |
Thickness | 17 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Description
Din 6319 spherical washers are used for clamping on non-parallel surfaces. these are sold individually not as sets. Refer to spec sheet for corresponding spherical washer selection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 11/16 in Wd, 3 23/32 in Ht, Plain Stainless Steel (U17277.037.0125)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Plain Finish, 10 PK (LWLIS125USA-010BX)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK190 (4NFD2)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 150 mm L, 2 PK (39163)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 18-8 Stainless Steel, Plain Finish (6319-31-C-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M16 18-8 Stainless Steel, Plain Finish (6319-19-D-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M10 Steel, Plain Finish (6319-10.5-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M16 18-8 Stainless Steel, Plain Finish (6319-17-C-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 18-8 Stainless Steel, Plain Finish (6319-35-D-NI)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 12 Steel, Hardened Finish (6319-13-C)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 Steel, Plain Finish (6319-25-C)
- J.W. Winco Leveling Washers